missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Semperguard Xpert Nitrile Gloves
Description
- The semperguard™ Xpert with extra wall thickness offers the strongest protection of all models in the semperguard™ disposable glove portfolio and – as the name indicates – resulting in a highly resilient glove that is preferred by professional users in various fields of application
- In work safety, semperguard™ Xpert scores due to high resilience and good resistance to oils and fats
- Green blue color combined with extra wall thickness makes semperguard™ Xpert well suited for applications in the food sector, where mechanical wear and tear is an issue
- In the laboratory and scientific sector the glove offers perfect user protection through very good resistance to a broad range of chemicals
- Specifications
- Type: Powder-free personal protective glove, non-sterile, disposable
- Material: Nitrile Butadiene Rubber (NBR)
- Internal finish: Powder-free
- Glove surface: Fully Textured
- Color: Green blue
- Glove Shape: Flat with rolled rim, ambidextrous
- Size - Overall length as per EN 455-2: S, M, L, XL median 240 mm
- Wall thickness - Measured in double layer in the palm area: min. 0.11 mm
- Barrier performance - Tightness as per EN 455-1: AQL 1.0
- Force at break - as per EN 455-2: median ≥ 12 Newton
- Shelf life - in original packaging if stored according to product specification: 3 years
- Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, EN ISO 374-2, EN 16523-1, EN ISO 374-4, EN ISO 374-5, EN 421, EN 455-1, EN 455-2, EN 455-3, ASTM D6319, ASTM F1671
- Packaging: 100 pcs / dispenser S, M, L; 90 pcs / dispenser XL
Tekniske data
Tekniske data
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Industrial, Industrial |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?