missing translation for 'onlineSavingsMsg'
Learn More

HARPS Sempermed™ Safe + NBR PF RB Glove

Product Code. 31453990
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size
31453990 Large
31453989 Small
31453991 Medium
31453992 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31453990 Supplier HARPS Supplier No. 3000016029
  • ONLINE EXCLUSIVE PRICE
    31.05 €
    10.87 € / Pack of 100
    Save 20.18 €
    64% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder-free, single-use personal protective NBR PF RB blue glove for general protection and food contact applications.

  • With its longer cuff, sempermed™ safe + is a plus for safety, specially designed for critical applications requiring higher barrier protection at the wrist and forearm area.
  • Its extended length of 300 mm makes sempermed™ safe+ the glove of choice for working in high-risk environments or procedures where there is a risk of exposure to irritating substances.
  • Benefits
    • Glove material is resistant to blood and other body fluids, and protects against bacteria, fungi and viruses including SARS-CoV-2, Hepatitis B and C and HIV.
    • Added protection especially for the wrist and forearm thanks to an extra long cuff. Secure grip and optimum tactile sensitivity even in wet conditions.
  • Type:
    • Powder-free personal protective and examination glove, non-sterile, disposable
    • Material: Nitrile butadiene rubber (NBR)
    • Internal finish: Powder-free
    • Glove surface: Finger textured
    • Colour: Blue
    • Glove Shape: Flat with rolled rim, ambidextrous
    • Size: S, M, L, XL median 295 mm ± 5 mm
    • Wall thickness: Measured in single layer in the palm area min. 0.08 mm
    • Barrier performance: AQL 1.0
    • Force at break as per EN 455-2: Median ≥ 6 Newton
    • Shelf life: In original packaging if stored according to product specification - 5 years
    • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319

Specifications

Chlorinated Yes
Accelerator Free No
Applications Laboratory, Industrial, Healthcare
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.