missing translation for 'onlineSavingsMsg'
Learn More

Tork Sensitive Moisturising Hand Cream, Non-Perfumed

Product Code. 31908325 Shop All Tork Products
Change view
Click to view available options
Form:
Cream
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Form Unit Size
31908325 Cream Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908325 Supplier Tork Supplier No. 590210
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hand cream is ideal for sensitive, extra-dry, and irritated skin.

  • Non-perfumed moisturising cream has a nourishing blend of oils from natural origin, vitamin E, and panthenol.
  • Absorbs quickly to promote soft skin and long-lasting hydration.
  • Dermatologically tested.
  • Skin-friendly pH.
  • Care for hands on the move, thanks to the portable size tube.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Protection Cream
Color White
Form Cream
Dimensions (L x W x H) 130 x 245 x 67 mm
Length (English) 2.48 in.
Length (Metric) 63 mm
Packaging Plastic tube
Quantity 10
Sterility Non-sterile
Volume (English) 2.536 oz.
Volume (Metric) 75 mL
Weight (English) 3.245 oz.
Weight (Metric) 92 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.