missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ Special pH Electrodes

Click to view available options
Connector Types:
Fixed Cable
Temperature (Metric) Range:
-5°C to +100°C
Unit Size:
Each
Description
- Adaptation to the sample consistency by special glass membranes
- Optimal measuring accuracy by adapted diaphragm technique
- Available for either low-conducting samples or for emulsions
Specifications
Specifications
| Description | For emulsions, etc. with temperature sensor, DIN cable |
| Connector Types | Fixed Cable |
| Material | Glass Shaft |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +100°C |
| Type | SenTix™ PLUS Special pH Electrode |
| For Use With (Equipment) | pH meter |
| Includes | DIN, 4mm banana electrode plug, 1m cable |
| Model | SenTix™ HWD |
| Probe | 30kilohms Built-in NTC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction