missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ ORP-T 900-P Electrode
Description
- Platinum IDS ORP electrode with liquid electrolyte and glass shaft, temperature sensor and ceramic junction
- For routine laboratory ORP measurements in aqueous solutions
- Wireless IDS capability to 100 m with secure measurement values via signal processing in the actual sensor
- Integrated temperature sensor (NTC 30 kOhm) for precise value documentation
- Best possible GLP support through documentation of the sensor data
Specifications
Specifications
| Description | Platinum sensor |
| Junction | Ceramic |
| Material | Glass |
| Temperature (Metric) Operating | 0°C to 100°C |
| For Use With (Application) | General Laboratory Applications |
| Includes | Plug head for AS/IDS-x cables or wireless modules IDS WLM-S |
| Internal Reference | KCl 3 mol/L |
| ORP Range | -1250.0 to +1250.0 mV |
| Length (Metric) | 120 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?