missing translation for 'onlineSavingsMsg'
Learn More

WTW™ SenTix™ RJD PLUS Special pH Electrode
GREENER_CHOICE

Product Code. 15143976
Click to view available options
Material:
Glass Shaft
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15143976

Brand: WTW™ 103732

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Special samples require special electrodes. pH value of low-ion samples, smallest volumes and much more: No problem for the SenTix™ specialists. A selection of insertion, micro and other special electrodes solve nearly any pH measuring problem.

TRUSTED_SUSTAINABILITY

Specifications

Material Glass Shaft
pH Range 2 to 13
Temperature (Metric) Operating 0°C to 80°C
Type SenTix™ PLUS Special pH Electrode
For Use With (Equipment) pH meter
Includes DIN, 4mm banana electrode plug, 1m cable
Model SenTix™ RJD
Probe 30kilohms Built-in NTC
Temperature (Metric) Range 0°C to 80°C
Length (Metric) Cable 1 m
Length (Metric) Stem 120 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.