Learn More
Sepabeads|r SP710, synthetic adsorbent resin, highly porous type, PS-DVB, P.R. 90 angstroms, Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar 046555.A1
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Synthetic adsorbents for juice debittering and decolorizing. Also highest naringin capacity
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Synthetic adsorbents for juice debittering and decolorizing
- Also highest naringin capacity
Specifications
250μm Beads,S.A. 900m | |
Highly porous type, PS-DVB | |
1.01 g/mL | |
900m2/g |
Sepabeads™ SP710, synthetic adsorbent resin | |
250μm, P.R. 90Å | |
1 kg |
RUO – Research Use Only