missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Separating Funnels, Acc. to Squibb, Amber, with PTFE Plug, without Scale

Product Code. 11923461
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11923461

Brand: Lenz Laborglasintrumente 04018158

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With NS socket and PE stopper
  • Without scale
  • With PTFE plug
  • With screwthread retaining device
  • Material: borosilicate glass 3.3

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Joint Number NS 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.