missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Separating Funnels, Acc. to Squibb, Amber, with PTFE Plug, without Scale
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Unit Size:
Each
Pack of 2
Description
- With NS socket and PE stopper
- Without scale
- With PTFE plug
- With screwthread retaining device
- Material: borosilicate glass 3.3
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Material | Borosilicate Glass (3.3) |
| Joint Number | NS 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction