missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Separatory Funnel, Conical with Stopcock

Product Code. 10286563
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each

Product Code. 10286563

Brand: Witeg™ 2 671 001

Please to purchase this item. Need a web account? Register with us today!

Use this ungraduated funnel to separate mixed components of a liquid-liquid solution. Witeg™ Separatory Funnel, Conical with Stopcock is designed with resistant materials.

  • Ungraduated.
  • Pack: 2 pcs.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Description Plug bore 6.3mm
Graduated No
Stopcock ST
Stopper Material ST-PE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.