missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Separatory Funnel, Pear-Shaped

Product Code. 31781879
Change view
Click to view available options
Capacity (Metric):
250 mL
2000 mL
Stopcock:
ST 29/32
Graduated:
No
Description:
Bore size 2.5mm
Bore size 6.3mm
Unit Size:
Each
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Stopcock Graduated Description Unit Size
31781879 250 mL ST 29/32 No Bore size 2.5mm Pack of 2
10408813 2000 mL ST 29/32 No Bore size 6.3mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31781879 Supplier Witeg™ Supplier No. 2 647 250
  • ONLINE EXCLUSIVE PRICE
    100.24 €
    85.85 € / Pack of 2
    Save 14.39 €
    14% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this funnel to separate the components of a liquid-liquid mixture. Witeg™ Separatory Funnel, Pear-Shaped is designed with resistant materials.

  • Ungraduated.
  • Pear-shaped.
  • Separates liquid mixtures.

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Description Bore size 2.5mm
Graduated No
Stopcock ST 29/32
Stopper Material ST-PE 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.