missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Septa, High Temp, 7.0 mm DIA (12/PK)

Product Code. 11513014
Change view
Click to view available options
Diameter (Metric) Inner:
7.0 mm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
11513014 7.0 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11513014 Supplier Hamilton™ Supplier No. 75810
  • ONLINE EXCLUSIVE PRICE
    36.70 €
    29.71 € / Pack of 12
    Save 6.99 €
    19% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High Temperature Septa is made of preconditioned PTFE/silicone rubber and is 3.175 mm (0.125 in) thick

  • Diameter-7 mm (0.276 in.)
  • Maximum Temperature-212°C / 414°F
  • Material-PTFE Backed Silicone Rubber
  • Thickness-3.18 mm (0.125 in.)
  • Sales Quantity-12 septa per pack

Specifications

Product Type High Temperature Septum
Diameter (Metric) Inner 7.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.