missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Septa

Product Code. 10641324 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
BTO
Marathon
TR-Blue
TR-Green
Diameter (Metric) Inner:
9 mm
11 mm
11.5 mm
12.7 mm
17 mm
Temperature (Metric) Max:
200°C to 250°C
300°C
350°C
400°C
Quantity:
48 (Blister Pk.)
50 (Blister Pk.)
50 (Glass Jar)
Tamaño de la unidad:
Each
Pack of 48
Pack of 50
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Description Diameter (Metric) Inner Temperature (Metric) Max Quantity Tamaño de la unidad
10641324 BTO 17 mm 300°C 50 (Glass Jar) Pack of 50
10513035 BTO 12.7 mm 400°C 50 (Glass Jar) Pack of 50
10293553 BTO 11.5 mm 400°C 50 (Glass Jar) Pack of 50
11998409 TR-Green 17 mm 300°C 50 (Glass Jar) Pack of 50
11908419 TR-Green 12.7 mm 350°C 50 (Glass Jar) Pack of 50
11918419 TR-Green 11 mm 350°C 50 (Glass Jar) Pack of 50
11928419 TR-Green 9 mm 350°C 50 (Glass Jar) Pack of 50
10384563 BTO 9 mm 400°C 50 (Glass Jar) Pack of 50
15320431 BTO 11.5 mm 400°C 50 (Blister Pk.) Pack of 50
15340431 BTO 11 mm 400°C 50 (Blister Pk.) Pack of 50
15360431 BTO 9 mm 400°C 50 (Blister Pk.) Pack of 50
15300431 BTO 12.7 mm 400°C 48 (Blister Pk.) Pack of 48
15294543 TR-Blue 17 mm 200°C to 250°C 50 (Glass Jar) Each
15274543 TR-Blue 11.5 mm 200°C to 250°C 50 (Glass Jar) Each
15264543 TR-Blue 11 mm 200°C to 250°C 50 (Glass Jar) Each
15254543 TR-Blue 9 mm 200°C to 250°C 50 (Glass Jar) Each
15380431 TR-Green 17 mm 300°C 48 (Blister Pk.) Pack of 48
15320441 TR-Green 11 mm 350°C 50 (Blister Pk.) Pack of 50
15244543 Marathon 17 mm 300°C 50 (Glass Jar) Each
15360441 Marathon 17 mm 300°C 48 (Blister Pk.) Pack of 48
15380441 Marathon 11.5 mm 350°C 50 (Blister Pk.) Pack of 50
15300451 Marathon 11 mm 350°C 50 (Blister Pk.) Pack of 50
15320451 Marathon 9 mm 350°C 50 (Blister Pk.) Pack of 50
15340441 TR-Green 9 mm 350°C 50 (Blister Pk.) Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 10641324 Proveedor Thermo Scientific™ N.º de proveedor 31303211
ChemsChrom Mega Deals
Use promo code 27993
Ver todas las promociones
Estimated Shipment: 25-11-2026
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Use low bleed, robust BTO Septa for demanding GC-MS applications.

Ensure optimal performance of your GC instrument with bleed and temperature optimized Thermo Scientific™ BTO and TR-Green Septa. Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.

  • Variety of materials and temperature limits for all applications
  • For use in Thermo Scientific™ TRACE™ and FOCUS™ GCs and instruments from other manufacturers
  • Contaminant-free in individual blister packs
TRUSTED_SUSTAINABILITY

Especificaciones

Product Type Low Bleed Septum
Description BTO
Temperature (Metric) Max 300°C
For Use With (Equipment) Trace and Focus GC Instruments
Material Silicone
Diameter (Metric) Inner 17 mm
Quantity 50 (Glass Jar)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.