Learn More
- Home
- Products
- Chromatography Supplies
- Chromatography Septa
- Thermo Scientific™ Septa
Thermo Scientific™ Septa
Product Code. 11918419 Shop All Thermo Scientific Products| Product Code. | Description | Diameter (Metric) Inner | Temperature (Metric) Max | Quantity | Unit Size |
|---|---|---|---|---|---|
| 11918419 | TR-Green | 11 mm | 350°C | 50 (Glass Jar) | Pack of 50 |
| 10641324 | BTO | 17 mm | 300°C | 50 (Glass Jar) | Pack of 50 |
| 10513035 | BTO | 12.7 mm | 400°C | 50 (Glass Jar) | Pack of 50 |
| 10293553 | BTO | 11.5 mm | 400°C | 50 (Glass Jar) | Pack of 50 |
| 11998409 | TR-Green | 17 mm | 300°C | 50 (Glass Jar) | Pack of 50 |
| 11908419 | TR-Green | 12.7 mm | 350°C | 50 (Glass Jar) | Pack of 50 |
| 11928419 | TR-Green | 9 mm | 350°C | 50 (Glass Jar) | Pack of 50 |
| 10384563 | BTO | 9 mm | 400°C | 50 (Glass Jar) | Pack of 50 |
| 15320431 | BTO | 11.5 mm | 400°C | 50 (Blister Pk.) | Pack of 50 |
| 15340431 | BTO | 11 mm | 400°C | 50 (Blister Pk.) | Pack of 50 |
| 15360431 | BTO | 9 mm | 400°C | 50 (Blister Pk.) | Pack of 50 |
| 15300431 | BTO | 12.7 mm | 400°C | 48 (Blister Pk.) | Pack of 48 |
| 15294543 | TR-Blue | 17 mm | 200°C to 250°C | 50 (Glass Jar) | Each |
| 15274543 | TR-Blue | 11.5 mm | 200°C to 250°C | 50 (Glass Jar) | Each |
| 15264543 | TR-Blue | 11 mm | 200°C to 250°C | 50 (Glass Jar) | Each |
| 15254543 | TR-Blue | 9 mm | 200°C to 250°C | 50 (Glass Jar) | Each |
| 15380431 | TR-Green | 17 mm | 300°C | 48 (Blister Pk.) | Pack of 48 |
| 15320441 | TR-Green | 11 mm | 350°C | 50 (Blister Pk.) | Pack of 50 |
| 15244543 | Marathon | 17 mm | 300°C | 50 (Glass Jar) | Each |
| 15360441 | Marathon | 17 mm | 300°C | 48 (Blister Pk.) | Pack of 48 |
| 15380441 | Marathon | 11.5 mm | 350°C | 50 (Blister Pk.) | Pack of 50 |
| 15300451 | Marathon | 11 mm | 350°C | 50 (Blister Pk.) | Pack of 50 |
| 15320451 | Marathon | 9 mm | 350°C | 50 (Blister Pk.) | Pack of 50 |
| 15340441 | TR-Green | 9 mm | 350°C | 50 (Blister Pk.) | Pack of 50 |
Description
Ensure optimal performance of your GC instrument with bleed and temperature optimized Thermo Scientific™ BTO and TR-Green Septa. Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.
- Variety of materials and temperature limits for all applications
- For use in Thermo Scientific™ TRACE™ and FOCUS™ GCs and instruments from other manufacturers
- Contaminant-free in individual blister packs
Specifications
Specifications
| Type | Low Coring Septum |
| Description | TR-Green |
| Temperature (Metric) Max | 350°C |
| For Use With (Equipment) | Trace and Focus GC Instruments |
| Material | Silicone |
| Diameter (Metric) Inner | 11 mm |
| Quantity | 50 (Glass Jar) |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.