missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubator, 184L

Product Code. 11872711 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz
CO2 Sensor Technology:
IR Sensor
TC Sensor
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements CO2 Sensor Technology Unit Size
11872711 230 V, 50/60 Hz IR Sensor Each
11862711 230 V, 50/60 Hz TC Sensor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 11872711 Supplier Thermo Scientific™ Supplier No. 3543
  • ONLINE EXCLUSIVE PRICE
    16270.95 €
    14600.00 € / Pack of 1
    Save 1670.95 €
    10% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber.

Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber. With precise temperature control and stability of all culture parameters, Series 8000 incubators offer dependable flexibility for growing cells. The automatic high-temperature decontamination cycle is ideal for overnight sterilization and ensures consistent sterilization time after time.

Directed airflow and direct chamber heating maintain optimum uniformity for an ideal culturing environment. During the sterilization cycle, the system ensures that the entire chamber is sterilized and all contamination eliminated.
  • Advanced airflow and heating provides temperature uniformity and stability
  • Microprocessor-controlled monitoring system
  • In-chamber HEPA air filtration system continuously provides protection from unwanted contaminants
  • Rapid HEPA filtration producing Class 100 air quality in under five minutes
  • Integral 140°C high-temperature sterilization capability
  • Choice of TC or IR CO2 sensor
  • Coved corners throughout for easy cleaning
  • Shelves, supports and HEPA filter easily remove without tools
  • Light weight and easy to move with accessory roller base

Ordering Alerts:

Not available in the U.S.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.5 cu. ft.
Data Outputs Optional
Description Single 184L incubator
Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
Material Stainless Steel
Oxygen Control None
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H) 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm)
Weight (English) 260 lb.
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.