missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Avantgarde.Line - Standard-Incubator, with Natural Convection

Product Code. 15602126 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
57 L
112 L
253 L
737 L
Dimensions (L x W x H):
565 x 640 x 625 mm
835 x 740 x 735 mm
1040 x 840 x 965 mm
1165 x 870 x 1590 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Unit Size
15602126 112 L 835 x 740 x 735 mm Each
15692116 57 L 565 x 640 x 625 mm Each
15612126 253 L 1040 x 840 x 965 mm Each
15820312 737 L 1165 x 870 x 1590 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15602126 Supplier BINDER™ Supplier No. 90100325
  • ONLINE EXCLUSIVE PRICE
    2605.00 €
    2316.00 € / Pack of 1
    Save 289.00 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.

Series BD incubators function with natural convection and, thanks to their state-of-the-art technical equipment, are a reliable choice for the incubation of microbiological cultures.

  • Temperature range: +5°C above ambient temperature to +100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Natural convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 4 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description BD115-230 V, Standard, Series BD Avantgarde.Line - Standard-Incubators with natural convection, 112 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 112 L
Chamber Material Stainless Steel
Convection Type Natural, APT.Line Technolgoy
Holds None
Lighting No Lighting
Material Stainless Steel
No. of Places 1
No. of Shelves 2
Plug Type 2-pin, CEE7/7. (If UK or Ireland, includes 3-pin UK plug.)
Temperature Range (Metric) Ambient +5° to 100°C
Type Standard Incubator
Display LCD
Door Style Glass Door
Model BD115-230 V
No. of Doors 1
Dimensions (D x W x H) Interior 510 x 420 x 530 mm
Dimensions (L x W x H) 835 x 740 x 735 mm
Weight (Metric) 57 kg
Electrical Requirements 230 V, 1 Phase, 50/60 Hz 0.35 kW
Voltage 230 V
Wattage 0.35 kW
Amperage 1.6 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.