missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series CB CO2 Incubator, 170 L
GREENER_CHOICE

Product Code. 15993210 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
170 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15993210 170 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15993210 Supplier BINDER™ Supplier No. 90400131

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

CO2 Sensor: IR Sensor; Temperature Range: Ambient +4°C to 60°C

  • Temperature range: ambient temperature plus 4 to 60°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol% CO2
  • O2 control range: 0.2 to 20 vol% O2 (O and GO versions)
  • Alternative O2 control range: 10 to 95 vol% O2 (option for O and GO versions)
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Hot-air sterilizable CO2 sensor with single-beam infrared technology
  • CO2 gas-mixing jet with Venturi effect
  • Intuitive touchscreen controller
  • Internal data recording, can be read out in open format via USB interface
  • Optimized double-pan humidification system with condensation protection
  • 170 liters of extra space in the interior while maintaining the same footprint
  • Stacking height of just 1.80m for easy use of the top unit
  • Fail-safe CO2 automatic diagnosis system for protecting the pH of cell cultures
  • DuoDoor™ system: Unit door and glass door can be opened with one handle
  • Lockable door handle
  • Computer interface: Ethernet
  • Zero-voltage alarm contact
  • Tightly sealed inner door made of tempered safety glass
  • Perforated shelves, stainless steel
  • Units are stackable with stacking adapter

Specifications

Description Standard
Capacity (Metric) 170 L
CO2 Sensor Technology IR Sensor
Relative Humidity 90 to 95%
Temperature Range (Metric) Ambient +4° to 60°C
Type CO2 Incubator
Dimensions (D x W x H) Interior 560 x 600 x 505 mm
Dimensions (L x W x H) 560 x 600 x 505 mm
Weight (Metric) 95 kg
Voltage 200/240 V
Wattage 1.4 kw
Amperage 10 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.