missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Binder™ Series CB CO2 Incubators with Hot Air Sterilization and Heat Sterilizable CO2 Sensor
Shop All BINDER Products

Description
- Premium class among the CO2 incubators
- Suitable for all sensitive incubation applications
- Ensures optimal cell growth
- Can perform complex cultivation experiments and specific environmental conditions
Specifications
Specifications
| Capacity (Metric) Shelf | 30 kg |
| Capacity (Metric) | 53 L |
| Temperature Range (Metric) | Ambient +6° to 60°C |
| Type | With Oxygen Control |
| Display | LCD Display |
| Model | CB056-230 V-O |
| Dimensions (D x W x H) Interior | 330 x 400 x 400 mm |
| Dimensions (L x W x H) | 528 x 645 x 674 mm |
| Weight (Metric) | 53 kg |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?