missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Series CB-S incubators are suitable for routine cell cultivation applications
- They are free from contamination due to 180 °C hot-air sterilization and reliable pH stability thanks to the drift-free infrared CO2 measurement system
- Temperature range: +6°C above ambient temperature to +50°C
- Humidity range: 90 to 95% RH
- Auto-sterilization with hot air at +180°C
- Humidification system with condensation protection
- CO2 gas mixing jet with Venturi effect
- CO2 sensor with infrared technology
- LCD to display temperature and CO2 along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Tightly sealed inner door made of tempered safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Units are stackable with stacking adapter
- Troubleshooting system with visual and acoustic alarms
- Computer interface: Ethernet
- Zero-voltage alarm contact
- Can be stacked with CB model of the same size
Specifications
Specifications
| Description | Series CB-S - CO2 incubators with hot air sterilization and heat sterilizable CO2 sensor |
| Capacity (Metric) | 170 L |
| Temperature Range (Metric) | Ambient +6° to 50°C |
| Display | LCD |
| Model | CB-S170-230 V |
| Dimensions (D x W x H) Interior | 560 x 505 x 600 mm |
| Dimensions (L x W x H) | 680 x 715 x 870 mm |
| Weight (Metric) | 90 kg |
| Voltage | 200/230 V |
| Amperage | 10 A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
