missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection
Shop All BINDER Products

Click to view available options
Capacity (Metric):
116 L
259 L
741 L
Dimensions (L x W x H):
815 x 860 x 962 mm
835 x 760 x 705 mm
1165 x 910 x 1590 mm
Unit Size:
Each
Description
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Spécification
Spécification
| Capacity (English) | 26.2 cu. ft. |
| Chamber Material | Stainless Steel |
| Convection Type | Forced |
| Description | FD720-400 V, Standard, Series FD Avantgarde.Line - Drying and heating chambers with forced convection, 741 L, 400 V 3 ∼ 50/60 Hz |
| Capacity (Metric) | 741 L |
| Temperature (Metric) | Ambient +12° to 300°C |
| Type | Drying and Heating Chamber |
| Display | LCD |
| Material | Stainless Steel |
| Max. Shelf Load | 45 kg (99.2 lb.) |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu