missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection

Product Code. 15632116 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
116 L
259 L
741 L
Dimensions (L x W x H):
815 x 860 x 962 mm
835 x 760 x 705 mm
1165 x 910 x 1590 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Unit Size
15632116 116 L 835 x 760 x 705 mm Each
15642116 259 L 815 x 860 x 962 mm Each
15800312 741 L 1165 x 910 x 1590 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15632116 Supplier BINDER™ Supplier No. 90100305
  • ONLINE EXCLUSIVE PRICE
    2775.00 €
    2447.98 € / Pack of 1
    Save 327.02 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

An FD Series Avantgarde.Line heating oven is used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.

  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 4.1 cu. ft.
Chamber Material Stainless Steel
Controller Type Controller with LCD display
Convection Type Forced
Description FD115-230 V, Standard, Series FD Avantgarde.Line - Drying and heating chambers with forced convection, 116 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 116 L
Temperature (Metric) Ambient +10° to 300°C
Type Drying and Heating Chamber
Display LCD
Material Stainless Steel
Max. Shelf Load 30 kg (66.1 lb.)
Model FD115-230 V
No. of Shelves 2 std./5 max.
Plug Type NEMA 5-20P
Dimensions (D x W x H) Interior 550 x 385 x 550 mm
Dimensions (L x W x H) 835 x 760 x 705 mm
Weight (Metric) 57 kg
Electrical Requirements 230 V, 1 Phase, 50/60 Hz, 1.3 kW, 6.3 A
Voltage 230 V
Wattage 1.3 kW
Amperage 6.3 A
Frequency 50/60 Hz
Convection Technology APT.Line Technology
No. of Doors 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.