missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions
Shop All BINDER Products

Description
- Temperature range: +5°C above ambient temperature to +300 °C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with time-segment and real-time programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
Specifications
| Capacity (Metric) Shelf | 15 kg |
| Controller Type | Controller with time-segment and real-time programming |
| Description | FP053-230 V, Standard, Series FP Classic.Line - Drying and heating chambers with forced convection and program functions, 53 L, 230 V 1 ∼ 50/60 Hz |
| Capacity (Metric) | 53 L |
| Convection Type | Forced, APT.Line Technology |
| No. of Shelves | 2 std./5 max. |
| Temperature Range (Metric) | Ambient +5° to 300°C |
| Type | Drying and Heating Chamber |
| Display | LED |
| Model | FP053-230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?