missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions
Shop All BINDER Products

Click to view available options
Capacity (Metric):
53 L
115 L
240 L
400 L
720 L
Dimensions (L x W x H):
665 x 680 x 620 mm
835 x 755 x 705 mm
1095 x 845 x 850 mm
1290 x 875 x 1045 mm
1280 x 1065 x 1560 mm
Unit Size:
Each
Description
- Temperature range: +5°C above ambient temperature to +300 °C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with time-segment and real-time programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
Specifications
| Capacity (Metric) Shelf | 35 kg |
| Controller Type | Controller with time-segment and real-time programming |
| Description | FP400-400 V, Standard, Series FP Classic.Line - Drying and heating chambers with forced convection and program functions, 400 L, 400 V 3 ∼ 50/60 Hz |
| Capacity (Metric) | 400 L |
| Convection Type | Forced, APT.Line Technology |
| No. of Shelves | 2 std./10 max. |
| Temperature Range (Metric) | Ambient +5° to 300°C |
| Type | Drying and Heating Chamber |
| Display | LED |
| Model | FP400-400 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction