missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB - Cooling Incubator, with Powerful Compressor Cooling
BIOPHARMAGREENER_CHOICE

Product Code. 15609105 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
20 L
115 L
247 L
400 L
698 L
Model:
KB023-230 V
KB115-230 V
KB240-230 V
KB400-230 V
KB720-230 V
Dimensions (L x W x H):
435 x 595 x 620 mm
835 x 700 x 1025 mm
945 x 850 x 1465 mm
945 x 970 x 1965 mm
1270 x 1040 x 1950 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Model Dimensions (L x W x H) unitSize
15609105 20 L KB023-230 V 435 x 595 x 620 mm Each
15659528 115 L KB115-230 V 835 x 700 x 1025 mm Each
15629528 247 L KB240-230 V 945 x 850 x 1465 mm Each
15639528 400 L KB400-230 V 945 x 970 x 1965 mm Each
15649528 698 L KB720-230 V 1270 x 1040 x 1950 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15609105 Supplier BINDER™ Supplier No. 90200112
Edge

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The KB masters temperature ranges from -10°C to 100°C. The KB series consumes up to 30% less energy compared to its predecessor. With its extensive programming options and homogenous incubation conditions even when fully loaded, this cooling incubator covers a wide range of applications.

  • Temperature range: -10°C to +100°C
  • APT.line™ preheating chamber technology
  • Up to 30% lower energy consumption compared to the previous model
  • Refrigeration with compressor refrigerated unit
  • Door heating system from 240 liters
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • Units up to 115 liters are stackable
  • Access port with silicone plug from 240 L
  • 4 stable castors, two with brakes, from 240 liters
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
  • Computer interface: Ethernet

Specifications

Capacity (English) 0.7 cu. ft.
Capacity (English) Shelf 22 lb.
Capacity (Metric) Shelf 10 kg
Description KB023-230 V, Standard, Series KB - Cooling incubators with compressor technology, 20 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 20 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No Lighting
Material Stainless Steel
No. of Shelves 2
Oxygen Control None
Plug Type Nema 5-20P
Temperature Range (Metric) 0°C to 100°C
Type Refrigerated Incubator
Display LED/LCD
Includes Compressor Cooling Unit, 2 Stainless Steel Racks
Model KB023-230 V
No. of Doors 1
Dimensions (D x W x H) Interior 222 x 277 x 330 mm
Dimensions (L x W x H) 435 x 595 x 620 mm
Width (English) 17.1 in.
Width (Metric) 435 mm
Width (Metric) Interior 222 mm
Height (Metric) 620 mm
Height (Metric) Interior 330 mm
Depth (Metric) Interior 277 mm
Weight (Metric) 44 kg
Electrical Requirements 230 V, 50/60 Hz, 10 A
Voltage 230 V
Wattage 0.34 kW
Amperage 1.5 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.