missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBW - Growth Chamber, with Light
GREENER_CHOICE

Product Code. p-7227215 Shop All BINDER Products
Click to view available options
Capacity (Metric):
247 L
400 L
698 L
Dimensions (L x W x H):
945 x 850 x 1465 mm
945 x 970 x 1965 mm
1270 x 1040 x 1950 mm
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15661197

Brand: BINDER™ 90200338

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Climate Chamber with illumination of the KBW Series achieves homogeneous light distribution with its natural illumination. That allows this growth chamber to create constant lighting and temperature conditions.

  • Temperature range: 0°C to +70°C
  • Temperature range with light: +5°C to +60°C
  • Positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 3 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Spezifikation

Capacity (English) 8.7 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description KBW240-230 V, Standard, Series KBW - Growth chambers with light, 247 L, 230 V 1 ∼ 50 Hz
Capacity (Metric) 247 L
Chamber Material Stainless Steel
Lighting Patented Lighting System
Material Stainless Steel
No. of Shelves 2
Plug Type CEE
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Growth Chamber
Display TFT Touch
Model KBW240-230 V
Dimensions (D x W x H) Interior 650 x 485 x 785 mm
Dimensions (L x W x H) 945 x 850 x 1465 mm
Weight (Metric) 202 kg
Voltage 240 V
Wattage 1.4 kW
Amperage 6.1 A
Frequency 50 Hz
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt