missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKF - Dynamic Climate Chamber, for Rapid Temperature Changes with Humidity Control
BIOPHARMAGREENER_CHOICE

Product Code. 16449110 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
115 L
228 L
60 L
734 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16449110 60 L Each
16400311 115 L Each
16469665 228 L Each
16479665 734 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 16449110 Supplier BINDER™ Supplier No. 90200378
Keep Your Samples Cool
Use promo code 27999
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

An MKF Series environmental simulation chamber is ideally suited for any cold and heat testing based on current temperature and climate testing methods according to DIN and IEC standards. The comprehensive standard equipment for this environmental simulation chamber ensures ease of operation.

  • Temperature range: -40°C to +180°C
  • Humidity range: 10% to 98% RH
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • 1 stainless steel rack
  • Complete safety connection kit for water supply and drainage, up to 1 m height
  • Inner chamber made of stainless steel
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit

Specifications

Alarm Types Audible, Visual
Capacity (English) 2.1 cu. ft.
Capacity (English) Shelf 33.1 lb.
Capacity (Metric) Shelf 15 kg
Certifications/Compliance DIN 12880 - Class 2 Independent Adjustable Temperature Safety Device with Visual Alarm
Data Outputs BINDER Multi Management Software APT-COM™ Basic Edition
Description MKF056-230 V, Standard, Series MKF - Dynamic climate chambers for rapid temperature changes with humidity control, 60 L, 230 V 1 ∼ 50 Hz
Capacity (Metric) 60 L
Chamber Material Stainless Steel
Lighting LED
Material Stainless Steel
No. of Shelves 1
Plug Type CEE
Relative Humidity 10 to 98%
Temperature Range (Metric) -40°C to +180°C
Type Environmental Chamber
Display TFT touch
Humidity Range 10% to 98% RH
Humidity Sensor Capacitative
Humidity Source Vapor
Includes Heated Viewing Window
Model MKF056-230 V
No. of Casters 4 (with 2 brakes)
Port Size 50 mm (Left)
Programmable Interval Time Yes
Refrigerant CFC-free Refrigerant R-404 A
Shelf Material Stainless Steel
Wash/Waste Bottle Capacity 20 L
Dimensions (D x W x H) Interior 400 x 348 x 420 mm
Dimensions (L x W x H) 735 x 835 x 1445 mm
Dimensions (LxWxH) Interior 348 x 400 x 420 mm
Weight (Metric) 175 kg
Voltage 230 V
Wattage 2.8 kW
Amperage 12.5 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.