missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Serrated Pestles
Description
- PTFE head with Stainless Steel shaft
- For use with borosilicate mortar for sample crushing
- Ideal for tough materials such as tumors
Specifications
Specifications
| Product Type | Serrated Pestle |
| Material | PTFE (head) Stainless Steel (shaft) |
| For Use With (Equipment) | Tissue Grinder |
| Height (Metric) | 235 mm |
| Capacity (Metric) | 5 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?