missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Serrated Pestles

Product Code. 10687301
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
15 mL
30 mL
50 mL
Height (Metric):
230mm
235 mm
270mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
10687301 2 mL 230mm Each
10442701 15 mL 270mm Each
10637691 30 mL 270mm Each
10732571 50 mL 270mm Each
10547862 5 mL 235 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10687301 Supplier Kartell™ Supplier No. 0630200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Disperse homogenate into a mortar more efficiently with a serrated pestle. Kartell™ Serrated Pestles are ideal for tough materials such as tumors and tissue.

  • PTFE head with Stainless Steel shaft
  • For use with borosilicate mortar for sample crushing
  • Ideal for tough materials such as tumors

Specifications

Diameter (Metric) Outer 6.5mm shaft
Product Type Serrated Pestle
Material PTFE (head) Stainless Steel (shaft)
For Use With (Equipment) Tissue Grinder
Height (Metric) 230mm
Type Serrated Pestle
Capacity (Metric) 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.