missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ 0.5μL Plunger-in-Needle Syringes
SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy
63.70 €
Specifications
Material | Borosilicate Glass (Barrel) |
---|---|
Needle Gauge | 23 G |
Diameter (English) Inner Needle | 0.003 in. |
Diameter (English) Outer | 0.31 in. |
Diameter (Metric) Outer | 8 mm |
Product Code | Brand | Diameter (Metric) Outer Needle | Length (Metric) Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Needle | Length (Metric) Needle | Price | Quantity & Availability | ||||
10588302
|
Trajan™
033057 |
0.63 mm | 70 mm |
63.70 €
Each |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10402181
|
Trajan™
033620 |
0.23 mm | 75 mm |
63.70 €
Each |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Plunger extends into the needle tip
- Sample is contained only in the needle, i.e. no glass contact
- Recommended for use when sample volume is less than 1000nL (1μL)
Specifications
Borosilicate Glass (Barrel) | |
0.003 in. | |
8 mm | |
Replacement Plunger | |
Cone |
23 G | |
0.31 in. | |
For nanovolume capillary chromatography injection | |
0.5 μL |