missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ 100% Graphite Ferrules

Product Code. 11977957
Change view
Click to view available options
Temperature (Metric) Max:
450°C
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Max Unit Size
11977957 450°C Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11977957 Supplier Trajan™ Supplier No. 072601
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Forms a stable seal with capillary columns

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

Type Replacement Ferrule
For Use With (Application) GC
Temperature (English) Max. 842°F
Temperature (Metric) Max 450°C
For Use With (Equipment) 0.25 in. O.D. Packed Gas Chromatography Column
Material 100% Graphite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.