Learn More
Trajan™ Autosampler Syringes
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Brand: Trajan™ 002897
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more
Syringe needles are cone point unless otherwise noted.
Order Info
Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.
Specifications
26 G | |
0.47 mm | |
1.65 in. | |
42 mm | |
10R-S-0.47C | |
10 μL | |
Shimadzu AOC 14, 17, 20 and 20i GCs |
0.01 in. | |
Gas chromatography | |
1.6 in. | |
Autosampler Syringe | |
Ea. | |
Cone | |
Removable |