missing translation for 'onlineSavingsMsg'
Learn More

SGE™ ConnecTite™ Liners for Agilent™ GC

Product Code. 15269013
Change view
Click to view available options
For Use With (Equipment):
Agilent 7890, 6890, 6850, HP4890, 5890
Perkin Elmer Autosystem, Clarus 500
Geometry:
Bottom hole
Standard
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Geometry Unit Size
15269013 Agilent 7890, 6890, 6850, HP4890, 5890 Bottom hole Pack of 5
15249013 Perkin Elmer Autosystem, Clarus 500 Standard Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15269013 Supplier SGE™ Supplier No. 092326
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for Agilent 7890, 6890, 6850, HP4890, 5890

  • Range covers all applications and all popular instrument makes/ models
  • Range covers vaporizing and cool on-column injection techniques
  • Inlet liners ensure complete transfer of sample from syringe to the column without loss
  • 6.3mm OD, 4mm ID; 78.5mm length

Specifications

Product Type Connectite Standard Liner
Geometry Bottom hole
Quantity 5/Pk.
Length (Metric) 7.85 cm
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent 7890, 6890, 6850, HP4890, 5890
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.