missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond Thermo RSH 100μL GC Autosampler Syringes
Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.
90.40 € - 108.00 €
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Inner Needle | 0.009 in. |
Diameter (Metric) Inner Needle | 0.24 mm |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
13127946
|
Trajan™
0355611 |
With Ultra Smooth Hydrophilic needle |
98.10 €
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13157946
|
Trajan™
0355621 |
With Ultra Smooth Hydrophobic needle |
108.00 €
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13187946
|
Trajan™
0355631 |
With Ultra Smooth needle |
90.40 €
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Lowest syringe carryover
- Reduced non specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
23 G | |
0.24 mm | |
0.63 mm | |
2.24 in. | |
1 Pk. | |
CTC PAL GC |
0.009 in. | |
0.024 in. | |
Gas chromatography | |
Autosampler Syringe | |
100 μL |