missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gas Tight Plunger Syringe with PTFE Luer Lock

Product Code. 10553904
Change view
Click to view available options
Volume (Metric):
10 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10553904 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10553904 Supplier SGE™ Supplier No. 008975
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Headspace syringes with a special Luer lock probe

  • For soil gas sampling
  • Special Luer lock probe has a side hole for efficient sample intake
  • Fitted with a valve (SVLL)
  • Gas tight
  • Volume: 10mL

Specifications

For Use With (Application) For soil gas sampling
Includes PTFE luer-lock valve
Product Type Plunger Syringe
Quantity Ea.
Volume (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.