missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Inlet FocusLiners™
Description
Results in lower mass discrimination
- For various GC Instruments
- All liners are deactivated using high temperature (420°C) gas phase deactivation
- Supplied in blister packs to prevent contamination
- Reduced active sites mean no unwanted reaction in samples
- Includes two tapered sections that secure quartz wool plug for optimum needle tip wiping and sample transfer, also prevents quartz wool from shifting toward septum or pushing down into liner
- Provide excellent reproducibility
Specifications
Specifications
| Quantity | 25/Pk. |
| Length (Metric) | 7.85 cm |
| Packing Material | Quartz Wool |
| Product Type | Split/Splitless Fast Focus Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?