missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Manual Syringes For Rheodyne™ and Valco™ Valves

The injection size sets the injection volume

Brand:  SGE™ 007310

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15268493

  • 107.00 € / Each
Estimated Shipment: 20-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Gauge: 22
  • Needle Length: 5.08cm (2 in.)
  • Tip Style: LC

Specifications

Specifications

22 G
0.71 mm
2 in.
500R-LC
500 μL
Rheodyne and Valco Valves
0.028 in.
2 in.
Manual Syringe
Ea.
LC
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers