missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Manual Syringes For Rheodyne™ and Valco™ Valves
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
250 μL
500 μL
1 mL
Connection Type:
Fixed
Removable
Model:
10F-LC
1MDR-LC-GT
250R-GT-LC
250R-LC
25R-GT-LC
500R-LC
50R-GT-LC
5F-LC
Unit Size:
Each
Description
- Gauge: 22
- Needle Length: 5.08cm (2 in.)
- Tip Style: LC
Specifications
Specifications
| Needle Gauge | 22 G |
| Diameter (English) Outer Needle | 0.028 in. |
| Diameter (Metric) Outer Needle | 0.71 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 2 in. |
| Product Type | Manual Syringe |
| Model | 5F-LC |
| Quantity | Ea. |
| Volume (Metric) | 5 μL |
| Needle Point Style | LC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction