missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Microvolume Manual Syringes
missing translation for 'orderingAttributeHoverText'
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Quantity:
1/Pk.
6/Pk.
missing translation for 'unitSize'
Each
Pack of 6
Description
- Stainless steel needle
- 26 gauge
- Bevel point
- Plunger will not bend permanently
Specifications
Specifications
| Material | Stainless Steel (Needle) |
| Needle Gauge | 26 G |
| Diameter (Metric) Outer | 0.47 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 2 in. |
| Length (Metric) | 50 mm |
| Product Type | Microvolume Manual Syringe; 10RX |
| Quantity | 6/Pk. |
| Volume (Metric) | 10 μL |
| Needle Point Style | Bevel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction