Learn More
SGE™ NanoVolume Syringes
Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.
Brand: SGE™ 000350
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.
- Ability to inject down to 50nL with high precision and accuracy
- Ideal for dispensing very small liquid volumes
- Plunger extends into the needle tip
- Sample is contained only in the needle without any glass contact
- Virtually zero dead volume and carry over between injections
- Recommended for use when sample volume is less than 1000nL (1μL)
Specifications
±2% | |
23 G | |
0.2559 in. | |
0.63 mm | |
1.96 in. | |
0.5BNR-5-RAX | |
0.5 μL | |
Removable Cone |
Borosilicate Glass (Barrel) | |
0.0248 in. | |
6.5 mm | |
Repeating adaptor | |
NanoVolume Syringe | |
Ea. | |
50 mm |