missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ NanoVolume Syringes
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Gauge:
23 G
26 G
Model:
0.5BNR-5
0.5BNR-5-RAX
0.5BNR-5/0.47
0.5BNR-5BV
0.5BR-7
0.5BR-7-RAX
0.5BR-7BV
0.5BR-OC-7/0.47
1BR-11.5
1BR-5
1BR-5-RAX
1BR-5BV
1BR-7
1BR-7/0.47
1BR-7BV
5BR-11.5
5BR-5
5BR-5BV
5BR-7
5BR-7-RAX
5BR-7BV
Needle Point Style:
Cone
Removable Bevel
Removable Cone
Unit Size:
Each
Description
Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.
- Ability to inject down to 50nL with high precision and accuracy
- Ideal for dispensing very small liquid volumes
- Plunger extends into the needle tip
- Sample is contained only in the needle without any glass contact
- Virtually zero dead volume and carry over between injections
- Recommended for use when sample volume is less than 1000nL (1μL)
Specifications
Specifications
| Accuracy | ±2% |
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | 23 G |
| Diameter (English) Outer Needle | 0.0248 in. |
| Diameter (English) Outer | 0.315 in. |
| Diameter (Metric) Outer | 8 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Length (English) | 2.75 in. |
| Length (English) Needle | 2.75 in. |
| Length (Metric) | 70 mm |
| Show More |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto