missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for Luer-Lock Syringes

Product Code. 11929427
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
19 G
23 G
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
Unit Size:
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (English) Needle unitSize
11929427 14 G 2 in. Pack of 5
11989427 23 G 2.7 in. Pack of 5
11961144 19 G 2 in. Pack of 5
10297312 14 G 4.52 in. Pack of 5
11919437 19 G 4.52 in. Pack of 5
11959427 16 G 2.7 in. Pack of 5
11971144 18 G 2 in. Pack of 5
11929437 23 G 4.52 in. Pack of 5
11951144 23 G 2 in. Pack of 5
11909437 16 G 4.52 in. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11929427 Supplier Trajan™ Supplier No. 039880
Add to basket
Add to basket
This item is not returnable. View return policy

Bevel tip style. Trajan Scientific and Medical™ Replacement Needles for Luer-Lock Syringes are supplied in packs of 5.

Designed for optimum septum penetration and prevention of septum coring.

  • Needle length is the exposed length of needle
  • Bevel tip style
  • Supplied in packs of 5

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), Stainless Steel
Needle Gauge 14 G
Diameter (English) Inner 0.062 in.
Diameter (Metric) Inner Needle 1.6 mm
Diameter (English) Outer 0.062 in.
Diameter (Metric) Inner 1.6 mm
Diameter (Metric) Outer 2.11 mm
Diameter (Metric) Outer Needle 2.1 mm
For Use With (Application) Gas chromatography
Length (English) Needle 2 in.
Product Type Replacement Needles for Luer-Lock Syringes
Quantity 5/Pk.
Needle Point Style Bevel
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.