missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ LC Luer Lock Needles
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Outer | 0.027 in. |
| Diameter (Metric) Inner | 0.37 mm |
| Diameter (Metric) Outer | 0.7 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Needle |
| Needle Point Style | LC |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?