missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replaceable Luer Lock Needles: Side Hole

Replacement needle for 1mL to 100mL Gas Tight Manual Syringes. 50mm needle length.

Brand:  Trajan™ 039803

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10509542

  • 68.50 € / Pack of 2
Estimated Shipment: 09-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Replacement luer lock needles
  • For use with 1mL to 100mL gas tight syringes
  • Needle length: 50mm
  • Side Hole tip style
  • ±1% accuracy and reproducibility
Specifications

Specifications

Stainless Steel
0.012 in.
0.32 mm
Gas chromatography
Replacement Needle
Luer Lock
23 G
0.024 in.
0.63 mm
2 in.
Side Hole or Dome
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers