missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needle For 25 to 500μL Syringes

Product Code. 15278593
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
70 mm
115 mm
Diameter (Metric) Outer:
0.5 mm
0.63 mm
0.7 mm
Unit Size:
Pack of 2
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (Metric) Needle Diameter (Metric) Outer Unit Size
15278593 25 G Cone 115 mm 0.5 mm Pack of 2
10108538 23 G Bevel 70 mm 0.63 mm Pack of 5
10107170 22 G LC 70 mm 0.7 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15278593 Supplier Trajan™ Supplier No. 038060
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 25 G
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.5 mm
Product Type Replacement Needle
Length (Metric) Needle 115 mm
Needle Point Style Cone
For Use With (Equipment) Syringe (25 to 500 μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.