missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 10μL Syringes

Product Code. 10360711
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Side Hole
Side Hole or Dome
Length (English) Needle:
1.6 in.
2 in.
2.7 in.
Diameter (English) Outer:
0.01 in.
0.019 in.
0.02 in.
0.028 in.
Unit Size:
Each
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 10360711

Brand: SGE™ 037745

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of Stainless steel

Made of Stainless steel

Specifications

Material Stainless Steel
Needle Gauge 26 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.25 mm
Length (English) Needle 1.6 in.
Product Type Replacement Needle
Length (Metric) Needle 40 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (10μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.