missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 10μL Syringes

Product Code. 11922605
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Side Hole
Side Hole or Dome
Length (English) Needle:
1.6 in.
2 in.
2.7 in.
Diameter (English) Outer:
0.01 in.
0.019 in.
0.02 in.
0.028 in.
Unit Size:
Each
Pack of 2
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (English) Needle Diameter (English) Outer Unit Size
11922605 26 G Cone 2 in. 0.01 in. Pack of 2
10749891 22 G LC 2 in. 0.028 in. Pack of 5
11932605 26 G Cone 2.7 in. 0.01 in. Pack of 2
10225132 23 G Cone 2.7 in. 0.02 in. Pack of 2
10727325 26 G Bevel 2.7 in. 0.01 in. Pack of 5
12927576 26 G Side Hole or Dome 2 in. 0.01 in. Pack of 2
10126930 26 G Bevel 2 in. 0.01 in. Pack of 5
10360711 26 G Cone 1.6 in. 0.01 in. Each
12967566 23 G Cone 1.6 in. 0.02 in. Each
10235322 25 G Side Hole 2 in. 0.019 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11922605 Supplier SGE™ Supplier No. 037010
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of Stainless steel

Made of Stainless steel

Specifications

Material Stainless Steel
Needle Gauge 26 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.45 mm (~0.0185 in.)
Length (English) Needle 2 in.
Product Type Replacement Needle
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) Syringe (10μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.