missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Replacement Needles for 10μL Syringes
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Side Hole
Side Hole or Dome
Length (English) Needle:
1.6 in.
2 in.
2.7 in.
Diameter (English) Outer:
0.01 in.
0.019 in.
0.02 in.
0.028 in.
Unit Size:
Each
Pack of 2
Pack of 5
Description
Made of Stainless steel
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 26 G |
| Diameter (English) Inner | 0.004 in. |
| Diameter (English) Outer | 0.01 in. |
| Diameter (Metric) Inner | 0.11 mm |
| Diameter (Metric) Outer | 0.47 mm |
| Length (English) Needle | 2.7 in. |
| Product Type | Replacement Needle |
| Needle Point Style | Cone |
| For Use With (Equipment) | Syringe (10μL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction