missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for 25 to 500μL Removable Needle Syringes

Product Code. 11952605
Click to view available options
Needle Point Style:
Bevel
Cone
LC
Side Hole or Dome
Diameter (Metric) Outer:
0.5 mm
0.63 mm
0.7 mm
8 mm
Diameter (Metric) Inner:
0.2 mm
0.24 mm
0.37 mm
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
7 in.
Unit Size:
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 11952605

Brand: Trajan™ 038111

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replacement Needles for 25 to 500uL Syringes for use in Chromatography

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Material Stainless Steel
Needle Gauge 23 G
Diameter (English) Inner 0.009 in.
Diameter (English) Outer 0.024 in.
Diameter (Metric) Inner 0.24 mm
Diameter (Metric) Outer 0.63 mm
For Use With (Application) Chromatography
Length (English) Needle 2 in.
Product Type Replacement Needle
Quantity 5/Pk.
Needle Point Style Bevel
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.