missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for 5μL eVol™ and eVol™ NMR Syringes

Product Code. 12937606
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
50 mm
51 mm
70 mm
115 mm
Diameter (Metric) Outer:
0.47 mm
0.5 mm
0.72 mm
Unit Size:
Pack of 2
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (Metric) Needle Diameter (Metric) Outer Unit Size
12937606 25 G Bevel 70 mm 0.5 mm Pack of 5
15218593 25 G Cone 115 mm 0.5 mm Pack of 2
12917606 22 G LC 51 mm 0.72 mm Pack of 5
12927606 23 G Cone 50 mm 0.72 mm Pack of 5
12947606 26 G Cone 70 mm 0.47 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12937606 Supplier Trajan™ Supplier No. 036916
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cone tipped replacement needle for use with 5uL NMR Syringes.

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, and outer diameter

Specifications

Material Stainless Steel
Needle Gauge 25 G
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.019 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.5 mm
Length (English) Needle 2.75 in.
Product Type Replacement Needle
Length (Metric) Needle 70 mm
Needle Point Style Bevel
For Use With (Equipment) eVol NMR Syringe (5μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.