missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Syringes
- Chromatography Syringe Accessories
- Trajan™ Replacement Plungers
Trajan™ Replacement Plungers
Product Code. 10525749
Change view
Click to view available options
For Use With (Equipment):
10 μL Gas-tight Autosampler Fixed Needle Syringe
10 μL Removable Guided Plunger Syringe
10 μL Removable Needle Gas-tight Syringe for CTC/Carlo Erba/Fisons Autosampler
100 μL Fixed Needle Gas-tight Syringe for Carlo Erba, CTC, Fisons Autosamplers
Fixed Needle Gas Tight Syringe (10μL)
P250-GT Code Syringe (250μL)
Removable Fitting Gas Tight Syringe (10 mL)
Removable Needle Gas Tight Syringe (10μL)
Rheodyne and Valco Valves
Syringe 009472, 009462
Syringe 100μL
Syringe Models SG-003987, SG-003988, 25 μL
Syringe Models SG-003988, SG-003985, 25 μL
Syringe Needles (10 μL)
Syringe Needles (10 μL), Fixed Needle Gas Tight Syringe
Syringe Needles (100μL), Gas Tight Syringe
Syringe Needles (100μL), Removable Needle Gas Tight Syringe
Syringe Needles (25μL), CTC Gas Tight Syringe
Syringe Needles (25μL), Fixed Needle Gas Tight Syringe
Syringe Needles (25μL), Fixed or Removable Needle Gas Tight Syringe
Syringe Needles (250μL), CTC Gas Tight Syringe
Syringe Needles (250μL), Gas Tight Syringe
Syringe Needles (5 mL), Gas Tight Syringe
Syringe Needles (5μL), Fixed Needle Gas Tight Syringe
Syringe Needles (50μL), Fixed Needle Gas Tight Syringe
Syringe Needles (500μL), CTC Gas Tight Syringe
Syringe Needles (500μL), Fixed or Removable Needle Gas Tight Syringe
Product Type:
50 mL Replacement Plunger only
Plunger
Replacement Plunger (old style), P25F-BT-GT
Replacement Plunger, 10A-VP
Replacement Plunger, 10R-C/T-GT
Replacement Plunger, P10-GP-GT
Replacement Plunger, P100-GT
Replacement Plunger, P100F-C/T-GT
Replacement Plunger, P100R-C/T-GT
Replacement Plunger, P10F-BT-GT
Replacement Plunger, P10F-C/T-GT
Replacement Plunger, P10MD-GT
Replacement Plunger, P10R-GT
Replacement Plunger, P25-GT
Replacement Plunger, P250F-CTC-GT
Replacement Plunger, P250R-C/T-GT
Replacement Plunger, P25F-C/T-GT
Replacement Plunger, P25F-CTC-GT
Replacement Plunger, P25MD-GT
Replacement Plunger, P25R-C/T-GT
Replacement Plunger, P500-GT
Replacement Plunger, P500F-CTC-GT
Replacement Plunger, P50F-C/T-GT
Replacement Plunger, P5F-PE-GT
Replacement Plunger, P5MD-GT
Unit Size:
Each
Pack of 2
27 product options available for selection
| Product Code. | For Use With (Equipment) | Product Type | unitSize |
|---|---|---|---|
| 10525749 | P250-GT Code Syringe (250μL) | Plunger | Each |
| 15208533 | 10 μL Removable Guided Plunger Syringe | Replacement Plunger, P10-GP-GT | Each |
| 15248573 | Syringe Needles (500μL), CTC Gas Tight Syringe | Replacement Plunger, P500F-CTC-GT | Each |
| 15258533 | 10 μL Gas-tight Autosampler Fixed Needle Syringe | Replacement Plunger, P10F-C/T-GT | Pack of 2 |
| 10274982 | Syringe Needles (10 μL) | Replacement Plunger, 10A-VP | Each |
| 15298523 | Syringe Needles (10 μL), Fixed Needle Gas Tight Syringe | Replacement Plunger, P10F-C/T-GT | Each |
| 12801901 | Syringe Needles (5μL), Fixed Needle Gas Tight Syringe | Replacement Plunger, P5F-PE-GT | Each |
| 15218543 | Syringe Models SG-003987, SG-003988, 25 μL | Replacement Plunger, P25F-C/T-GT | Each |
| 15298533 | Syringe Needles (25μL), Fixed or Removable Needle Gas Tight Syringe | Replacement Plunger, P25-GT | Each |
| 15248533 | Removable Needle Gas Tight Syringe (10μL) | Replacement Plunger, P10R-GT | Pack of 2 |
| 12841901 | Syringe Needles (100μL), Gas Tight Syringe | Replacement Plunger, P100-GT | Each |
| 10388254 | Syringe Needles (100μL), Removable Needle Gas Tight Syringe | Replacement Plunger, P100R-C/T-GT | Each |
| 15288563 | Removable Fitting Gas Tight Syringe (10 mL) | Replacement Plunger, P10MD-GT | Each |
| 15268563 | Syringe Needles (5 mL), Gas Tight Syringe | Replacement Plunger, P5MD-GT | Each |
| 10424540 | Syringe Needles (500μL), Fixed or Removable Needle Gas Tight Syringe | Replacement Plunger, P500-GT | Each |
| 15208573 | Syringe 009472, 009462 | Replacement Plunger, P25MD-GT | Each |
| 15238573 | Syringe Needles (250μL), CTC Gas Tight Syringe | Replacement Plunger, P250F-CTC-GT | Each |
| 15228573 | Syringe Needles (25μL), CTC Gas Tight Syringe | Replacement Plunger, P25F-CTC-GT | Each |
| 15208543 | Syringe Models SG-003988, SG-003985, 25 μL | Replacement Plunger, P25R-C/T-GT | Each |
| 15288543 | 100 μL Fixed Needle Gas-tight Syringe for Carlo Erba, CTC, Fisons Autosamplers | Replacement Plunger, P100F-C/T-GT | Each |
| 15278533 | 10 μL Removable Needle Gas-tight Syringe for CTC/Carlo Erba/Fisons Autosampler | Replacement Plunger, 10R-C/T-GT | Pack of 2 |
| 15268543 | Syringe Needles (50μL), Fixed Needle Gas Tight Syringe | Replacement Plunger, P50F-C/T-GT | Each |
| 15238553 | Syringe Needles (250μL), Gas Tight Syringe | Replacement Plunger, P250R-C/T-GT | Each |
| 15268533 | Fixed Needle Gas Tight Syringe (10μL) | Replacement Plunger, P10F-BT-GT | Each |
| 15228543 | Syringe Needles (25μL), Fixed Needle Gas Tight Syringe | Replacement Plunger (old style), P25F-BT-GT | Each |
| 15298543 | Syringe 100μL | Plunger | Each |
| 10897130 | Rheodyne and Valco Valves | 50 mL Replacement Plunger only | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- For use with SGE gas tight syringes.
- Use the SGE Syringe Part Number to find a replacement plunger.
Specifications
Specifications
| Product Type | Plunger |
| For Use With (Equipment) | P250-GT Code Syringe (250μL) |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?